Shop FIMCO
See all product information
Create Account
Metal Storage Rack for Handheld Weed Trimmer/Hedge Clipper
- Mfr # 5302894
- Zoro # G002702404
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Diameter
4.5
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5302894
- Zoro #
- G002702404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 4.5
- Length
- 12 in
Description
This Metal Storage Rack for Handheld Weed Trimmer/Hedge Clipper is great for storing awkward-sized tools like weed or hedge trimmers which can be difficult to store safely and securely. The 20-ga., cold-rolled steel keeps long, gas-powered tools off the ground and in a vertical position. Weighs 4.5 lb.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.