Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Fitting, 1/2 In. x 3/8 In.

  • Mfr # 5067016

  • Zoro # G4686421


product price: $5.29
/ea

Key Features

Material
Nylon
For Use With
All 25 Gal. AVT Boom Sprayers
Size
1/2 in MNPT x 3/8 in Hose Barb
Product Type
Fitting
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5067016
Zoro #
G4686421
UPC #
733029103048
Country of Origin
United States

Dimensions

Size
1/2 in MNPT x 3/8 in Hose Barb
Overall Length
1/2 in
Overall Width
3/8 in

Details

Item
Nylon Fitting
Material
Nylon
For Use With
All 25 Gal. AVT Boom Sprayers
Product Type
Fitting
Compatible Product Type
25 gal ATV Boom Sprayer

Description

Nylon Fitting, For Use With All 25 Gal. AVT Boom Sprayers, Size 1/2 in MNPT x 3/8 in Hose Barb, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.