Nylon Sprayer Hose Cap, 3/4 In.
Mfr # 5046132
Zoro # G4331126
product price: $5.35
/eaKey Features
Material
Nylon
Size
3/4 in GHT
For Use With
Fimco Spot Sprayers
Product Type
Female Sprayer Hose Cap
Compatible Product Type
FIMCO Spot Sprayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5046132
Zoro #
G4331126
UPC #
733029103161
Country of Origin
United States
Dimensions
Size
3/4 in GHT
Details
Item
Female Sprayer Hose Cap
Material
Nylon
For Use With
Fimco Spot Sprayers
Product Type
Female Sprayer Hose Cap
Compatible Product Type
FIMCO Spot Sprayer
Description
Female Sprayer Hose Cap, For Use With Fimco Spot Sprayers, Size 3/4 in GHT, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.