Pistol Grip Handgun
Mfr # 991022
Zoro # G0592347
product price: $24.69
/eaKey Features
Nozzle
Adjustable Pattern Tip
PSI
300 psi
Size
3/8 in
For Use With
ATV Sprayers, Spot Sprayers, Trailer Sprayers
Wand Material
Aluminum; Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
991022
Zoro #
G0592347
UPC #
733029100306
Country of Origin
China
Dimensions
Size
3/8 in
Overall Length
18 in
Nozzle Size
3/8 in
Details
Item
Sprayer Wand
Nozzle
Adjustable Pattern Tip
PSI
300 psi
For Use With
ATV Sprayers, Spot Sprayers, Trailer Sprayers
Wand Material
Aluminum; Plastic
Product Type
Wand
Includes
Adjustable Tip
Application
Used for Applying Insecticides and Herbicides
Sprayer Flow Rate
5 gpm
Nozzle Type
Adjustable Tip
Spray Pressure - Maximum
300 psi
Description
Sprayer Wand, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Size 3/8 in, Nozzle Adjustable Pattern Tip, Wand Material Aluminum; Plastic, 300 psi PSI, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.