Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 100 psi, 2In, 1/4In

  • Mfr # 5167007

  • Zoro # G4331135


product price: $11.29
/ea

Key Features

For Use With
Fimco Spot Sprayers
Gauge Nominal Dial Size
2 in
Basic Gauge Wetted Parts
Plastic
Gauge Primary Range Units
psi
Case Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5167007
Zoro #
G4331135
UPC #
733029100054
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in MIPT
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr Consumer; 90 days Commercial
Process Connection Size
1/4 in
Case Diameter
2 in
Nominal Dial Diameter
2 in

Details

Item
Pressure Gauge
For Use With
Fimco Spot Sprayers
Basic Gauge Wetted Parts
Plastic
Gauge Primary Range Units
psi
Case Color
Silver
Gauge Panel Mountable
No
Liquid Filled
No
Range
0 to 100 psi
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Primary Range Values
0 to 100
Calibration Certificate Included
No
Gauge Socket Material
Plastic
Gauge Case Material
Steel
Connection Location
Lower
Gauge Connection Type
MNPT
Gauge Application
General Purpose
Basic Gauge Socket Material
Plastic
Gauge Connection Location
Bottom
Gauge Case Color
Stainless Steel
Basic Gauge Case Material
Steel
Process Connection Gender
Male
Compatible Brand and Series
Fimco Sprayers
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Units
psi
Dial Color
White
Compatible Manufacturer Model Number
5302926, 5302927, 5302928, 5302929, 5302930
Scale Type
Single
Pressure Range Type
Pressure
Panel-Mountable
No
Process Connection Type
NPT
Primary Pressure Range
0 to 100
Application
General Purpose
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Socket Material
Plastic
Process Connection Location
Bottom
Adjustable Pointer
No
Primary Scale Pressure Measurement - Maximum
100 psi
Case Material
Steel
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Pressure Gauge, Nominal Dial Size 2 in, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Silver, Primary Pressure Range 0 to 100, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Panel-Mountable No, Socket Material Plastic, Application General Purpose, Primary Scale Units psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.