Zoro Homepage

Reducer Nipple, 1/2 In. x 3/8 In.

  • Mfr # 5011128

  • Zoro # G4704542


product price: $3.89
/ea

Key Features

Material
Nylon
For Use With
All Fimco Spot Sprayers
Size
1/2 in x 3/8 in
Product Type
Reducing Pipe Nipples
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011128
Zoro #
G4704542
UPC #
733029104021
Country of Origin
United States

Dimensions

Size
1/2 in x 3/8 in
Overall Length
1/2 in
Overall Width
3/8 in

Details

Item
Reducer Nipple
Material
Nylon
For Use With
All Fimco Spot Sprayers
Product Type
Reducing Pipe Nipples
Compatible Product Type
Spot Sprayer

Description

Reducer Nipple, For Use With All Fimco Spot Sprayers, Size 1/2 in x 3/8 in, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.