Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Wand, Fimco, Pro Series, 22"

  • Mfr # 7772153

  • Zoro # G612747864


product price: $41.99
/ea

Key Features

Height (In.)
7.25"
Overall Length
22"
Width
1"
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7772153
Zoro #
G612747864
UPC #
733029123053
Country of Origin
China

Dimensions

Height (In.)
7.25"
Overall Length
22"
Width
1"

Details

Item
Spray Wand,Fimco,Pro Series,22"
Shape
Rectangle

Description

Spray Wand,Fimco,Pro Series,22 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.