Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprayer Parts, Plastic/Stainless Steel

  • Mfr # 7772098

  • Zoro # G703658161


product price: $11.39
/ea

Key Features

Material
Plastic
Size
2 5/8 in x 4 3/8 in
Color
Blue
Flow Rate
8 gpm
Includes
Check Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7772098
Zoro #
G703658161
UPC #
733029117519
Country of Origin
China

Dimensions

Size
2 5/8 in x 4 3/8 in
Overall Length
4 3/8 in
Overall Width
2 5/8 in

Details

Item
Check Valve Strainer
Material
Plastic
Color
Blue
Flow Rate
8 gpm
Includes
Check Ball
Compatible Product Type
Sprayers
Compatible Manufacturer Model Number
791TT9
Product Type
Check Valve Strainer

Description

Check Valve Strainer, Material Plastic, 2 5/8 in x 4 3/8 in, Flow Rate 8 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.