Zoro Homepage

Sprayer Parts, Plastic/Stainless Steel

  • Mfr # 7772099

  • Zoro # G903658138


product price: $15.39
/ea

Key Features

Material
Plastic
Size
1/2 in
For Use With
FIMCO Pro Series sprayers, UTV sprayers
Color
Black
Flow Rate
8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7772099
Zoro #
G903658138
UPC #
733029118110
Country of Origin
China

Dimensions

Size
1/2 in
Overall Length
6 5/8 in
Overall Width
3 5/8 in

Details

Item
Strainer Assembly
Material
Plastic
For Use With
FIMCO Pro Series sprayers, UTV sprayers
Color
Black
Flow Rate
8 gpm
Includes
Clear Bowl, Strainer
Product Type
Line Strainer Assembly
Compatible Product Type
Sprayers
Compatible Manufacturer Model Number
791TU1

Description

Strainer Assembly, Material Plastic, 1/2 in, For Use With FIMCO Pro Series sprayers, UTV sprayers, Flow Rate 8 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.