Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprayer Parts, Steel

  • Mfr # 7772148

  • Zoro # G603658186


product price: $9.69
/ea

Key Features

Material
Steel
Size
1 in
For Use With
FIMCO 4, 5, 7 Nozzle Booms
Overall Length
5 1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7772148
Zoro #
G603658186
UPC #
733029122124
Country of Origin
China

Dimensions

Size
1 in
Overall Length
5 1/2 in
Overall Width
5 3/8 in

Details

Item
Boom Clamp
Material
Steel
For Use With
FIMCO 4, 5, 7 Nozzle Booms
Color
Silver
Includes
(2) Clamps
Product Type
Boom Clamp
Compatible Product Type
Sprayers
Compatible Manufacturer Model Number
791TU2

Description

Boom Clamp, Material Steel, 1 in, For Use With FIMCO 4, 5, 7 Nozzle Booms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.