Shop FIMCO
See all product information
Create Account
Stainless Steel Hose Clamps
- Mfr # 1213
- Zoro # G905443831
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Min. Clamp Dia.
0.1
Length (In.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1213
- Zoro #
- G905443831
- UPC #
- 733029100924
- Country of Origin
- China
Dimensions
- Min. Clamp Dia.
- 0.1
- Length (In.)
- 2
Description
Worm-driven clamps can be used to secure sprayer hose to hose barbson pumps, nozzle bodies, etc. Stainless steel construction for long life. Available in 2 sizes to fit hose I.D. from 1" to 2".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.