Suction Line Ball Strainer, 3/8 In.
Mfr # 5116346
Zoro # G4120383
product price: $5.39
/eaKey Features
For Use With
15 and 25 Gal. Spot Sprayers
Size
3/8 in
Product Type
Suction Line Strainer
Compatible Product Type
5 gal Wheeled Spot Sprayer
Compatible Manufacturer Model Number
LG-5-P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5116346
Zoro #
G4120383
UPC #
733029103444
Country of Origin
United States
Dimensions
Size
3/8 in
Overall Width
3/8 in
Details
Item
Suction Line Ball Strainer
For Use With
15 and 25 Gal. Spot Sprayers
Product Type
Suction Line Strainer
Compatible Product Type
5 gal Wheeled Spot Sprayer
Compatible Manufacturer Model Number
LG-5-P
Description
Suction Line Ball Strainer, For Use With 15 and 25 Gal. Spot Sprayers, Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.