Zoro Homepage

Suction Line Screen, 1/2 In.

  • Mfr # 5116251

  • Zoro # G4202667


product price: $5.39
/ea

Key Features

Material
Stainless Steel
Size
1/2 in
For Use With
25 gal Spot Sprayer
Compatible Product Type
5 gal Wheeled Spot Sprayer
Product Type
Suction Line Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5116251
Zoro #
G4202667
UPC #
733029103055
Country of Origin
United States

Dimensions

Size
1/2 in

Details

Item
Suction Line Screen
Material
Stainless Steel
For Use With
25 gal Spot Sprayer
Compatible Product Type
5 gal Wheeled Spot Sprayer
Product Type
Suction Line Strainer

Description

Suction Line Screen, For Use With 25 gal Spot Sprayer, Size 1/2 in, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.