Tank Repair Kit, Fimco, 3 in x 6 in

  • Mfr # 7772138

  • Zoro # G412747873


product price: $36.99
/ea

Key Features

Width
4.3"
Length
8.7"
Depth
0.15"
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7772138
Zoro #
G412747873
UPC #
733029121134
Country of Origin
United States

Dimensions

Width
4.3"
Length
8.7"
Depth
0.15"

Details

Item
Tank Repair Kit,Fimco,3 in x 6 in
Shape
Rectangle

Description

Tank Repair Kit,Fimco,3 in x 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.