Zoro Homepage

BOTTLE POURER SS/S, 2PK

  • Mfr # FTA7003-15

  • Zoro # G016066547


product price: $8.39
/pk 2, $4.20/ea

Key Features

Height
3.9 in
Color
Silver
Material
Plastic/Stainless Steel
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTA7003-15
Zoro #
G016066547
UPC #
886245007253
Country of Origin
China

Dimensions

Height
3.9 in
Depth
1.2 in

Details

Color
Silver
Material
Plastic/Stainless Steel
Item
Bottle Pourer

Description

Final Touch Black/Silver Stainless Steel/Silicone Bottle Pourer


  • Pour out some drinks or shots just like a bartender the stainless steel breather tube and silicone seal provides precise flow for pouring accurate drinks.
  • Not only can this be used for liquor it can also be used for olive oil, vinegar and other liquids po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.