
Magic Red Powder RV Truck N Trailer Wash, 40 LBS, 5 Gallon Container
Mfr # 1305
Zoro # G316401857
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Application
Vehicle Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1305
Zoro #
G316401857
UPC #
613420213257
Country of Origin
United States
Dimensions
Container Size
5 gal - Bucket
Details
Item
Truck Wash
Color
Red
Application
Vehicle Maintenance
Description
Trusted Professional Commercial Grade Formula. Magic Red Powder is a premium-grade, heavy-duty powdered car, RV, truck, and trailer wash, ideal for removing road film, soil, and diesel stains on semi-trucks, tractor-trailers, trucks, cars, trailers, and much more. VERSATILE: Perfect for retail and commercial vehicle environments, working effectively in high-pressure spray systems, brush washing, or manual washing. PREMIUM FORMULATION: 100% active car wash provides superior cleaning performance without the use of fillers and inert substances. HD CLEANING: Removes caked-on road film, soil, and diesel stains from RV's, cars, trucks, and trailers with ease.EARTH FRIENDLY: Made with 100% biodegradable detergents.- DIRECTIONS - A liquid concentrate, for use in all areas of car wash operations for both manual and automatic applications, prepare by disolving 1 pound of Magic Red Powder per gallon of water. AUTOMATIC CAR WASH OPERATORS: 1 For pre-rinse, add 5 LBS Magic Red Powder per 50 gallons of water and inject into pre-rinse phase at normal dilution with warm or hot water. 2 Brush application, add 1 - 2 LBS Magic Red Powder per 100 gallons.3 Rinse vehicle surfaces before applying rise wax to surface. MANUAL CAR WASH OPERATORS:1 Add 1/2 - 1 OZ Magic Red Powder per gallon of hot water and apply by wiping, brushing, or using pressure washer. Do not allow solution to dry on car surface.2 Rinse cleaned areas with water.3 Wipe dry or allow surface to dry.TRUCK TRAILER RV WASHING:1 Premix 1/2 LB per gallon of water and stir until dissolved.2 Dilute premix through a proportioner, or make solution of 4-6 OZ per gallon.3 Apply to surface with pressure washer, low pressure spray, or brush onto surface.4 Rinse thoroughly with pressure washer or fresh water. Comparable to T'N'T 4358 Truck N Trailer Powdered Car Wash
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.