Herbicide
Mfr # Finale
Zoro # G003669010
product price: $385.99
/eaSold in multiples of 2 for $771.98
Free Shipping & Returns
Key Features
Size
2.5 gal
Application Method
Sprayer
For Use On
Grass, Weeds
Contains
24.5% Glufosinate-Ammonium
Type
Concentrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Finale
Zoro #
G003669010
UPC #
-
Country of Origin
United States
Dimensions
Size
2.5 gal
Container Size
2.5 gal
Details
Item
Herbicide
Application Method
Sprayer
For Use On
Grass, Weeds
Contains
24.5% Glufosinate-Ammonium
Type
Concentrate
Meets
EPA Registered
Product Type
Herbicide
Standards
EPA Registered
Usability
Concentrate
Product Form
Liquid
Description
Herbicide, For Use On Grass, Weeds, Container Size 2.5 gal, Usability Concentrate, Application Method Sprayer, Contains 24.5 Percent Glufosinate-Ammonium, Product Form Liquid, Product Type Herbicide, Standards EPA Registered, Type Concentrate
Restrictions
This item has been restricted from sale in the following states:
AL, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.