Ind. Plug-In Relay, 4PDT 12A, 120V AC, AgNi, 10PK
- Mfr # 56.34.8.120.0054
- Zoro # G612186069
product price:Â
$
406.99
/pk of 10, $40.70/ea
Free Shipping & Returns
Key Features
Contact Form
4 CO
Current Rating
12 A
Mounting Style
Plug In
Coil Voltage
120 V
Contact Rating (AC)
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56.34.8.120.0054
- Zoro #
- G612186069
- UPC #
- -
- Country of Origin
- Italy
- Item
- Miniature Power Relays
- Contact Form
- 4 CO
- Current Rating
- 12 A
- Mounting Style
- Plug In
- Coil Voltage
- 120 V
- Contact Rating (AC)
- 250V AC
Description
Ind. Plug-In Relay, 4PDT 12A, 120V AC coil, AgNi contact, lockable test button, LED and mech. Indicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.