Ind. Plug-In Relay, 4PDT 12A, 24VDC, AgNi, 10PK
Mfr # 56.34.9.024.0000T
Zoro # G412185330
product price:Â $756.99
/pk 10, $75.70/ea
Free Shipping & Returns
Key Features
Coil Voltage
24 V
Mounting Style
Plug In
Contact Form
4 CO
Current Rating
12 A
Contact Rating (AC)
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56.34.9.024.0000T
Zoro #
G412185330
UPC #
-
Country of Origin
Italy
Details
Item
Miniature Power Relays
Coil Voltage
24 V
Mounting Style
Plug In
Contact Form
4 CO
Current Rating
12 A
Contact Rating (AC)
250V AC
Description
Ind. Plug-In Relay, 4PDT 12A, 24V DC coil, AgNi contact, Railroad version
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.