Shop FINDER
See all product information
Create Account
Ind. Plug-In Relay, DPDT 12A, 120V AC, AgNi, 10PK
- Mfr # 56.32.8.120.0000
- Zoro # G512185698
product price:Â
$
198.99
/pk of 10, $19.90/ea
Free Shipping & Returns
Key Features
Coil Voltage
120 V
Current Rating
12 A
Contact Form
2 CO
Contact Rating (AC)
250V AC
Mounting Style
Flange Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56.32.8.120.0000
- Zoro #
- G512185698
- UPC #
- -
- Country of Origin
- Italy
- Item
- Miniature Power Relays
- Coil Voltage
- 120 V
- Current Rating
- 12 A
- Contact Form
- 2 CO
- Contact Rating (AC)
- 250V AC
- Mounting Style
- Flange Mount
- Electrical Connection
- Plug In
Description
Ind. Plug-In Relay, DPDT 12A, 120V AC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.