Shop FINDER
See all product information
Create Account
Min. Industrial Relay, DPDT 8A, 230VAC, AgNi, 10PK
- Mfr # 46.52.8.230.0040
- Zoro # G312185843
product price:Â
$
243.99
/pk of 10, $24.40/ea
Free Shipping & Returns
Key Features
Current Rating
8 A
Coil Voltage
230V AC
Contact Form
2 CO
Mounting Style
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46.52.8.230.0040
- Zoro #
- G312185843
- UPC #
- -
- Country of Origin
- Italy
- Item
- Miniature Industrial relay
- Current Rating
- 8 A
- Coil Voltage
- 230V AC
- Contact Form
- 2 CO
- Mounting Style
- Socket
Description
Min. Industrial Relay, DPDT 8A, 230V AC coil, AgNi contact, lockable test button and mech. Indicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.