Shop FINDER
See all product information
Create Account
PCB/Plug-In Relay, DPDT 10A, 24V DC, AgNi, 10PK
- Mfr # 40.62.7.024.0000
- Zoro # G412185743
product price:Â
$
130.99
/pk of 10, $13.10/ea
Free Shipping & Returns
Key Features
Contact Form
2 CO
Contact Rating (AC)
250V AC
Current Rating
10 A
Coil Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40.62.7.024.0000
- Zoro #
- G412185743
- UPC #
- -
- Country of Origin
- Italy
- Item
- Miniature PCB Relay
- Contact Form
- 2 CO
- Contact Rating (AC)
- 250V AC
- Current Rating
- 10 A
- Coil Voltage
- 12 V
Description
PCB/Plug-In Relay, DPDT 10A, 24V DC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.