Shop FINDER
See all product information
Create Account
PCB/Plug-In Relay, DPDT 8A, 120V AC, AgNi, 10PK
- Mfr # 40.52.8.120.0000
- Zoro # G512185568
product price:Â
$
177.99
/pk of 10, $17.80/ea
Free Shipping & Returns
Key Features
Mounting Style
PCB/ Plug In
Electrical Connection
PCB Pins
Contact Rating (AC)
8 A @ 250V (AC1)
Contact Rating (DC)
8 A @ 30V (DC1)
Current Rating
8 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40.52.8.120.0000
- Zoro #
- G512185568
- UPC #
- -
- Country of Origin
- Italy
- Item
- PCB Relay
- Mounting Style
- PCB/ Plug In
- Electrical Connection
- PCB Pins
- Contact Rating (AC)
- 8 A @ 250V (AC1)
- Contact Rating (DC)
- 8 A @ 30V (DC1)
- Current Rating
- 8 A
- Coil Voltage
- 120V AC
- Contact Form
- 2 CO
Description
PCB/Plug-In Relay, DPDT 8A, 120V AC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.