Shop FINDER
See all product information
Create Account
PCB/Plug-In Relay, DPDT 8A, 24VAC, AgNi+gold, 10PK
- Mfr # 40.52.8.024.5000
- Zoro # G212185677
product price:Â
$
243.99
/pk of 10, $24.40/ea
Free Shipping & Returns
Key Features
Mounting Style
PCB/ Plug In
Electrical Connection
PCB Pins
Contact Form
2 CO
Coil Voltage
24 V
Contact Rating (AC)
8 A @ 250V (AC1)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40.52.8.024.5000
- Zoro #
- G212185677
- UPC #
- -
- Country of Origin
- Italy
- Item
- PCB Relay
- Mounting Style
- PCB/ Plug In
- Electrical Connection
- PCB Pins
- Contact Form
- 2 CO
- Coil Voltage
- 24 V
- Contact Rating (AC)
- 8 A @ 250V (AC1)
- Current Rating
- 8 A
Description
PCB/Plug-In Relay, DPDT 8A, 24V AC coil, AgNi+gold plated contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.