PCB/Plug-In Relay, DPDT 8A, 36V DC, AgNi, 10PK
Mfr # 40.52.9.036.0000
Zoro # G512185803
product price:Â $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
Key Features
Current Rating
8 A
Electrical Connection
PCB Pins
Mounting Style
PCB/ Plug In
Coil Voltage
36V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40.52.9.036.0000
Zoro #
G512185803
UPC #
-
Country of Origin
Italy
Details
Item
Plug-In Relay
Current Rating
8 A
Electrical Connection
PCB Pins
Mounting Style
PCB/ Plug In
Coil Voltage
36V DC
Description
PCB/Plug-In Relay, DPDT 8A, 36V DC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.