PCB/Plug-In Relay, SPDT 10A, 12V DC, AgNi, 10PK
- Mfr # 40.31.9.012.0000
- Zoro # G012185433
product price:Â
$
86.45
/pk of 10, $8.65/ea
Key Features
Contact Form
1 CO (SPDT)
Mounting Style
PCB/ Plug In
Contact Rating (AC)
12 A @ 250V (AC1)
Electrical Connection
PCB Pins
Contact Rating (DC)
12 A @ 30V (DC1)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40.31.9.012.0000
- Zoro #
- G012185433
- UPC #
- -
- Country of Origin
- Italy
- Item
- PCB Relay
- Contact Form
- 1 CO (SPDT)
- Mounting Style
- PCB/ Plug In
- Contact Rating (AC)
- 12 A @ 250V (AC1)
- Electrical Connection
- PCB Pins
- Contact Rating (DC)
- 12 A @ 30V (DC1)
- Current Rating
- 12 A
- Coil Voltage
- 12V DC
Description
PCB/Plug-In Relay, SPDT 10A, 12V DC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.