This item is Discontinued.

Fine Art Lamps Azu Pendant, Linear, 3-Light, Gold, 19"W (918040-2ST NLYR) 918040-2ST

Azu Pendant, Linear, 3-Light, Gold, 19"W (918040-2ST NLYR) (Discontinued)

  • Mfr # 918040-2ST
  • Zoro # G902625056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
918040-2ST
Zoro #
G902625056
UPC #
714318310224
Country of Origin
United States

Description

The Azu collection by Fine Art is inspired by the craftsmanship of fine jewelry, runway fashion trends & the beauty of nature itself. A shortened name for the Spanish word Azucena, meaning "Madonna Lily". Let your space thrive with this beautiful piece by Fine Art. Always Made to Order, & always Made in America. The Azu Collection
  • Transitional, style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 19"W x 23.5"H (adjustable hanging length 25 - 94"; included suspension 6' chain)
  • Canopy Dimensions: 0.5"H x 4.5" W
  • 3-Light
  • Finish: Gold
  • Bulb(s): CA10, 6W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.