This item is Discontinued.

Fine Art Lamps Azu Pendant, Round, 2-Light, White, 11"W (916740-3ST NLYL) 916740-3ST

Azu Pendant, Round, 2-Light, White, 11"W (916740-3ST NLYL) (Discontinued)

  • Mfr # 916740-3ST
  • Zoro # G602624816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916740-3ST
Zoro #
G602624816
UPC #
714318290380
Country of Origin
United States

Description

The Azu collection by Fine Art is inspired by the craftsmanship of fine jewelry, runway fashion trends & the beauty of nature itself. A shortened name for the Spanish word Azucena, meaning "Madonna Lily". Let your space thrive with this beautiful piece by Fine Art. Always Made to Order, & always Made in America. The Azu Collection
  • Transitional, style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 11"W x 19.5"H (adjustable hanging length 21-88"; included suspension 6' chain)
  • Canopy Dimensions: 0.75"H x 5.25"W
  • 2-Light
  • Finish: White
  • Bulb(s): CA10, 6W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.