Zoro Homepage
This item is Discontinued.
Fine Art Lamps Cienfuegos Chandelier, Round, 6-Light, Gold, 28.5"W (889840-3ST KED5) 889840-3ST

Cienfuegos Chandelier, Round, 6-Light, Gold, 28.5"W (889840-3ST KED5) (Discontinued)

  • Mfr # 889840-3ST
  • Zoro # G802629765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889840-3ST
Zoro #
G802629765
UPC #
714318278265
Country of Origin
United States

Description

Inspired by the 1920's unique transitional period in design & architecture, the Cienfuegos is a simple statement of classy luxury for any home or office. Always made to Order & always Made in America. The Cienfuegos Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 28.5"W x 36"H (adjustable hanging length 41 - 114"; included suspension 6' chain)
  • Canopy Dimensions: 1.75"H x 7.5"W
  • 6-Light
  • Finish: Gold
  • Bulb(s): B 10, 60W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.