This item is Discontinued.

Fine Art Lamps Crownstone Pendant, Rectangular, 16-Light, Silver, Metal Mesh Shade, 52"W (891240-12ST KDG3) 891240-12ST

Crownstone Pendant, Rectangular, 16-Light, Silver, Metal Mesh Shade, 52"W (891240-12ST KDG3) (Discontinued)

  • Mfr # 891240-12ST
  • Zoro # G702629643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891240-12ST
Zoro #
G702629643
UPC #
714318281456
Country of Origin
United States

Description

The Crownstone is a stark, elegant piece as an homage to classical architecture created by the master artisans of Fine Art. Make your space shine with this icon of turn-of-the-century style with a contemporary twist. Always made to order & always made in America. The Crownstone Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 52"W x 10.75"H (adjustable hanging length 25 - 103"; included suspension 8' chain)
  • Canopy Dimensions: 1.5"H x 9.5"W x 5"D
  • 16-Light
  • Finish: Silver, Metal Mesh Shade
  • Bulb(s): B 10, 40W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.