This item is Discontinued.

Fine Art Lamps Delphi Pendant, Round, 1-Light, Hand-Rubbed Black Iron, 7"W (892840-3ST KDFN) 892840-3ST

Delphi Pendant, Round, 1-Light, Hand-Rubbed Black Iron, 7"W (892840-3ST KDFN) (Discontinued)

  • Mfr # 892840-3ST
  • Zoro # G302629463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892840-3ST
Zoro #
G302629463
UPC #
714318282040
Country of Origin
United States

Description

The awe-inspiring Delphi, inspired by the aura of the ancient Greek Oracle, will bring a foresight of modernity to your space. Set within a silhouette form that emphasizes purity & majesty, the Delphi will illuminate your space magnificently. Always made to order & always Made in America. The Delphi Collection
  • Modern, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 7"W x 28"H (adjustable hanging length 31 - 104"; included suspension 6' chain)
  • Canopy Dimensions: 0.75"H x 5.25"W
  • 1-Light
  • Finish: Hand-Rubbed Black Iron
  • Bulb(s): Integrated LED, 8W
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.