Zoro Homepage
This item is Discontinued.
Fine Art Lamps Lily Buds Pendant, Round, 4-Light, Gold Leaf, Faceted Crystal Lily Buds, 13"W (883740-1ST KDEZ) 883740-1ST

Lily Buds Pendant, Round, 4-Light, Gold Leaf, Faceted Crystal Lily Buds, 13"W (883740-1ST KDEZ) (Discontinued)

  • Mfr # 883740-1ST
  • Zoro # G902628682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883740-1ST
Zoro #
G902628682
UPC #
714318281289
Country of Origin
United States

Description

Adorned with graceful bouquets of faceted crystal lily buds that create a naturally brilliant illuminating effect in your space, the Lily Buds collection by Fine Art will make any space pop with delightful style. Always made to order & always Made in America. The Lily Buds Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 13"W x 37"H (adjustable hanging length 43 - 116"; included suspension 6' chain)
  • Canopy Dimensions: 1.75"H x 7.5"W
  • 4-Light
  • Finish: Gold Leaf, Faceted Crystal Lily Buds
  • Bulb(s): B 10, 60W, Candelabra, Included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.