Shop FINE ELITE INTERNATIONAL LTD
Create Account
MIC020 Jammin Pro My Gold Handheld Microphone
- Mfr # MIC020
- Zoro # G703771754
product price:Â
$
62.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIC020
- Zoro #
- G703771754
- UPC #
- 886898001509
- Country of Origin
- China
Description
Everyone wants to be a pop star and be unique. Holding a custom-made microphone on stage, not a fancy toy, is now possible. Built for quality performance with a unidirectional dynamic cartridge, there is no compromise on the sound quality. A switch is integrated as well, so you can simply mute the microphone. A microphone XLR to Jack cable is also included in the package, along with free access for one month to Charbuster Karaoke software with thousands of title on line.
Uni-directional.
Impedance: 600 ohm.
Response: 60 - 12 KHz.
Sensitivity: -72db.
Dynamic voice coil.
XLR Mic connector.
6.3mm Mono plug.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.