5.25 in Home Audio Speakers, 2-Way Passive Bookshelf, 200W Max Power, 1 in Silk Dome Tweeter
- Mfr # PHQBS52
- Zoro # G924082738
product price:Â
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHQBS52
- Zoro #
- G924082738
- UPC #
- 842893149066
- Country of Origin
- China
Description
200W MAX POWER: Featuring a maximum wattage of 200 watts and an RMS power of 100W, this pair of bookshelf speakers can bring out a powerful bass and a much more impactful experience for your listening. It also has rubber surrounds for enhancement | CLASSIC WOOD FINISH: The 5.25 in Home Wooden Bookshelf Speakers built with wood effect serves as a fantastic complement to any home design. Enjoy your wooden bookshelf speaker while appreciating the breakthroughs in modern audio technology | DISTORTION FREE SOUND: With its 1 in silk dome tweeter unit, Aluminum Voice coils, good response range, and an 6-ohm impedance, this pair of speakers can be loud and clear at the same time. Position it on the desk to enjoy full of rich stereo effects | WOODEN SPEAKER DIMENSIONS: Our 5.25 in Home Wooden Bookshelf Speakers is only L x W x H 11.4 in x 7.5 in x 9.5 in inches. It features a max power of 200W with a Rubber Surrounds on Woofer and Detachable Grill | VERY STURDY DESIGN: When you're resting on your couch, you may fine-tune your Home Wooden Bookshelf Speakers with its exquisite design. Ideal to use for the living room, bedroom, or even for the studio if intended
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.