Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. Sure Suction Tub & Shower Assists Bar

  • Mfr # FI121618

  • Zoro # G004150609


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI121618
Zoro #
G004150609
UPC #
654204601718
Country of Origin
China

Description

offers the best range of accessories for Restroom. We use only the best quality materials ensuring a long-lasting, hygienic and luxurious product. Our medical grade materials are used which not only add safety but also comfort and warmth. These products possess superior strength and come out in different styles. Our hassle free products are easy to handle and use.

Features
  • Sure Suction with Flip up easy release tabs
  • Installation and removal is strong and convenient
  • Mount vertically or horizontally or any angle with no tools required
  • A suction assist bar with the quality you would expect
  • Comfort and Assist when you need it
Specifications
  • Dimension: 4" H x 3.25" W x 23.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.