54 in. Wide Green; Red And Blue; Floral Tapestry Upholstery Fabric

  • Mfr # FI59958

  • Zoro # G504161013


product price:  $58.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI59958
Zoro #
G504161013
UPC #
654204182514
Country of Origin
China

Description

Green, red and blue, floral tapestry upholstery fabric by the yard, is an upholstery grade tapestry fabric. It is rated heavy duty, and is great for all indoor applications.

Features
  • Great for residential and commercial upholstery
  • Material: polyester and cotton
  • Repeat: horizontal 17.0 x vertical 14.0 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.