54 in. Wide Light Grey; Textured Faux Ostrich Upholstery Vinyl Fabric

  • Mfr # FI59968

  • Zoro # G604160831


product price:  $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI59968
Zoro #
G604160831
UPC #
654204182613
Country of Origin
China

Description

Light grey, textured faux ostrich upholstery vinyl by the yard is great for residential, commercial, hospitality and automotive upholstery applications. This pattern is very durable as it exceeds 100,000 double rubs (15,000+ is considered heavy duty). Our faux leathers are easy to clean with mild soap and water, and will last much longer than cheaper alternatives.

Features
  • Great for residential, commercial and automotive upholstery
  • Material: vinyl
  • Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown not railroaded, but non-directional
  • Cleaning: mild soap and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.