Zoro Homepage

54 in. Wide Pink; Solid Woven Velvet Upholstery Fabric

  • Mfr # FI59965

  • Zoro # G804165568


product price: $64.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI59965
Zoro #
G804165568
UPC #
654204182583
Country of Origin
China

Description

Pink, solid woven velvet upholstery fabric by the yard, from microtex
Woven upholstery velvet is soft and very durable! it is great for all residential, commercial and hospitality applications, and will exceed 100,000 double rubs.

Features
  • Great for residential, commercial and automotive upholstery
  • Material: woven polyester velvet, manufactured by microtex
  • Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: not railroaded
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.