54 in. Wide Red, Traditional Paisley Jacquard Woven Upholstery Fabric

  • Mfr # FI266548

  • Zoro # G304160858


product price:  $65.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI266548
Zoro #
G304160858
UPC #
652513874311
Country of Origin
China

Description

Red, traditional paisley jacquard woven upholstery fabric by the yard, is an upholstery grade jacquard upholstery fabric. It is rated heavy duty.

Features
  • Great for residential upholstery and slipcovers
  • Material: woven polyester
  • Repeat: horizontal 6.75 x vertical 7.5 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown railroaded, but non-directional
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.