Zoro Homepage

Desk Base - Gray Steel Laminate

  • Mfr # FI521629

  • Zoro # G003695330


product price: $460.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI521629
Zoro #
G003695330
UPC #
747216984143
Country of Origin
China

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • Combines Italian-influenced designs, style and durability
  • Part of the Medina Series
  • Silver full modesty panel for privacy
  • Stain-resistant, abrasion-resistant laminate
  • Use with both 63" and 72" Medina desktops
Specifications
  • Color: Gray Steel Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.