Zoro Homepage

RV-022B Rv Tub-Shower Diverter

  • Mfr # FI108692

  • Zoro # G704003717


product price: $80.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI108692
Zoro #
G704003717
UPC #
654204511734
Country of Origin
China

Description

Features
  • Diverter with 4 in. Center for handheld shower.
  • 1/2 in. Water inlet.
  • Plastic underbody with clear handles.
  • Use no. P-138c faucet stem and no. P-145c handles.
  • Bagged with header.
  • Dimension - 12.1 x 8.5 x 7.5 in.
  • Item weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.