Utility Cart

  • Mfr # FI370610

  • Zoro # G503774832


product price:  $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI370610
Zoro #
G503774832
UPC #
661541833931
Country of Origin
China

Description

3-Shelf serving cart is the perfect blend of storage capacity and maneuverability. Overall cart dimensions are 33 1/2" W x 16 .75" D X 36 .75" H. Each shelf is 26" W x 16 1/4" D including a1" lip on both sides and the back to help control contents. Shelves are spaced 12" apart for easy loading and unloading. Constructed of durable polypropylene plastic to resist scratches, chips and dents. Durable and light weight aluminum uprights provide excellent stacking strength. Easy to assemble.
  • Durable polypropylene shelves and aluminum uprights
  • 200 lb. capacity (evenly distributed)
  • Dual handles for maximum control
  • Easy to maneuver with 4" PVC casters
  • Lifetime warranty
  • Length: 33Height: 16
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.