Zoro Homepage

Wood Folding Table; Rectangular; 48w x 24d x 29h

  • Mfr # FI687855

  • Zoro # G503976922


product price: $82.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI687855
Zoro #
G503976922
UPC #
723902013588
Country of Origin
China

Description

Features
  • Locks for easy storage.
  • Scratch-resistant melamine top.
  • Gravity leg-locking mechanism.
  • 1 in. diameter steel legs with black plastic foot caps.
  • Black vinyl edging.
  • Melamine top supports up to 1,200 lbs. evenly distributed.
  • Shape - Rectangular
  • Dimension - 48 x 24 x 29 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.