Zoro Homepage

Adapter, 45.4 mm D, 24.7 mm H, 23.5 mm W

  • Mfr # ASITPA-4512FD-S

  • Zoro # G111118851


product price: $17.89
/ea

Key Features

IP Rating
IP67
Width
23.5 mm
Height
24.7 mm
Depth
45.4 mm
End 1 Connection Type
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASITPA-4512FD-S
Zoro #
G111118851
UPC #
810009762584
Country of Origin
China

Dimensions

Width
23.5 mm
Height
24.7 mm
Depth
45.4 mm

Details

Item
Adapter
IP Rating
IP67
End 1 Connection Type
M12
End 1 Gender
Female
End 1 Mounting Orientation
Straight
Housing Material
Nickel Plated Brass
End 2 Connection Type
RJ45
End 2 Number of Pins
8
Maximum Voltage
150 V DC
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-25 Degrees C
End 1 Number of Pins
4
Shielded
Yes
Maximum Current
1.5 A

Description

Adapter, Shielded Yes, Maximum Current 1.5 A, End 1 Number of Pins 4, End 1 Gender Female, Maximum Voltage 150 V DC, End 1 Connection Type M12, End 2 Connection Type RJ45, End 2 Number of Pins 8, End 2 Thread Not Applicable, IP Rating IP67, End 1 Thread Not Applicable, End 1 Mounting Orientation Straight, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Housing Material Nickel Plated Brass, Width 23.5 mm, Depth 45.4 mm, Height 24.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.