Zoro Homepage

Fineline Settings 4101-CL Shakers 7 oz Clear Cocktail Shaker

  • Mfr # 4101-CL

  • Zoro # G104058577


product price: $91.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101-CL
Zoro #
G104058577
UPC #
813515012983
Country of Origin
China

Description

Fineline Settings offers a comprehensive assortment of plastic party and catering tableware. Their designs range from classic to contemporary, and the products establish tomorrow’s trends in today’s market. A decade of experience in the disposable tableware industry ensures they know just what the customer wants.
Fineline Settings standards are set high. The commitment to being at the cutting edge of style and originality without ever compromising on quality or practicality is evident in every one of their products, and their mission is to enhance the most upscale event and please the most discriminating customer.

This large model allows you to mix and serve multiple drinks at once and is great for high-traffic occastions. The Clear option can work for even the classiest of events, The three-piece set includes shaker, strainer and lid - all valuable parts that help you make great cocktails, martinis and margaritas. The heavyweight plastic composition is perfect for both indoor and outdoor settings, and can be washed and reused or disposed of after use.

  • Color: Clear.
  • Material: Plastic.
  • 24 per Case.
  • Case Cube: 0.93.
  • 7 oz.
  • Size: 3" Diameter, 6.25" Height.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.