Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fineline Settings 512-WH White & Silver 12 oz. Round Soup Bowl

  • Mfr # 512-WH

  • Zoro # G503725162


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512-WH
Zoro #
G503725162
UPC #
10813515016377
Country of Origin
China

Description

Fineline Settings offers a comprehensive assortment of plastic party and catering tableware. Their designs range from classic to contemporary, and the products establish tomorrow’s trends in today’s market. A decade of experience in the disposable tableware industry ensures they know just what the customer wants. Fineline Settings standards are set high. The commitment to being at the cutting edge of style and originality without ever compromising on quality or practicality is evident in every one of their products, and their mission is to enhance the most upscale event and please the most discriminating customer. Silver Splendor 512-WH: White/Silver 12 Oz. 7.5"(Dia)/ 1.5"(H) Soup Bowl made with Premium Disposable Plastic- 15/10-150
  • Dimesnions:
  • Length:15.7
  • Height:15
  • Width:8.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.