Zoro Homepage

Dish Detergent Gelpacs, Orange Scent, PK216

  • Mfr # 51700-81181

  • Zoro # G6080829


product price: $60.15
/pk 216, $0.28/ea

Key Features

Cleaner Chemical Product Grouping
Tetrasodium Glutamate Diacetate; Propylene Glycol
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Gelpac®
Fragrance
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51700-81181
Zoro #
G6080829
UPC #
51700811816
Country of Origin
United States

Dimensions

Cleaner Container Size
10.34 lbs.
Size
10.34 lbs.

Details

Cleaner Chemical Product Grouping
Tetrasodium Glutamate Diacetate; Propylene Glycol
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Gelpac®
Fragrance
Orange
Primary Chemical
Tetrasodium Glutamate Diacetate; Propylene Glycol
Chemicals For Use On
Cooked-On Grease; Food Particles; Oils; Soil
Effective to Remove
Cooked-On Grease; Food Particles; Oils; Soil
Container Type
Gelpac®
Application
Automatic Dishwasher Detergent
Standards
Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations
Includes
Includes Gelpacs® 54 per box, 4 boxes per carton
Contains
54
For Use On
Dishes; Glasses; Utensils
Net Weight
10.34 lb
Form
Liquid

Description

FINISH® Dish Detergent Gelpacs, Orange Scent, 54/Box, 4 Boxes/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.