Zoro Homepage

Dish Detergent Gelpacs, Orange Scent, PK256

  • Mfr # 51700-81053

  • Zoro # G7765959


product price: $72.39
/pk 256, $0.28/ea

Key Features

Cleaner Chemical Product Grouping
Tetrasodium Glutamate Diacetate; Propylene Glycol
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Gelpac®
Fragrance
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51700-81053
Zoro #
G7765959
UPC #
10051700810533
Country of Origin
United States

Dimensions

Cleaner Container Size
12.6 lbs
Size
12.6 lbs

Details

Cleaner Chemical Product Grouping
Tetrasodium Glutamate Diacetate; Propylene Glycol
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Gelpac®
Fragrance
Orange
Primary Chemical
Tetrasodium Glutamate Diacetate; Propylene Glycol
Chemicals For Use On
Cooked-On Grease; Food Particles; Oils; Soil
Form
Liquid
Standards
Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations
Includes
Includes 32 Gelpacs® per box, 8 boxes per carton
Contains
32
Container Type
Gelpac®
Effective to Remove
Cooked-On Grease; Food Particles; Oils; Soil
Application
Automatic Dishwasher Detergent
Net Weight
14.1 lb
For Use On
Dishes; Glasses; Utensils

Description

FINISH® Dish Detergent Gelpacs, Orange Scent, Box of 32 Gelpacs, 8 Boxes/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.