Zoro Homepage

Dishwasher Cleaner, Bottle, Liquid, PK6

  • Mfr # RAC95315

  • Zoro # G0701605


product price: $34.19
/pk 6, $5.70/ea

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwasher Maintainer
Cleaner Form
Liquid
Cleaner Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC95315
Zoro #
G0701605
UPC #
051700899586
Country of Origin
Poland

Dimensions

Cleaner Container Size
8.45 oz
Size
8.45 oz.

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item
Dishwasher Cleaner
Item - Dishwashing
Dishwasher Maintainer
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh
Primary Chemical
None
Contains
Citric Acid
Recommended Dilution
Ready to Use
Form
Liquid
Includes Chemical
None
Standards
Compliant with all of the various state phosphate regulations; Compliant with CA Prop. 65; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations
Color
Blue
Degreaser Container Type
Bottle
Container Type
Bottle

Description

Dishwasher Cleaner, Washing Type Machine Wash, Container Type Bottle, Fragrance Fresh, Cleaner Form Liquid, Standards Compliant with all of the various state phosphate regulations; Compliant with CA Prop. 65; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations, Color Blue, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.