Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apple - A - Day - 15 lb

  • Mfr # 2804-15LB

  • Zoro # G4792517


product price: $52.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2804-15LB
Zoro #
G4792517
UPC #
715401020150
Country of Origin
United States

Description

Finish Line Electrolytes help promote healthy hydration in your horse by replacing electrolytes lost during daily activity. This electrolyte/mineral replacement replenishes electrolytes and aids in appetite and water consumption. Apple-A-Day is a cost effective product that contains no fillers , no sugars and no artificial colors!Dosage: 15 lb. is 180 day supply for 1 horse at 1 scoop per day.Guaranteed Analysis (per 1 volume ounce) Calcium min. 5.9%Calcium max 6.9%Salt min 35%Salt max 36.5%Sodium min 19%Sodium max 21%Potassium min 12%Magnesium min 0.5%Manganese min 300ppmZinc min 40ppmIron min 100ppmCopper min 10ppmCobalt min 0.3ppm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.